
- Spanner Wrench Set
- 4 Pcs.
- Black
features
- Spanner Wrenches are often used to tighten shafts or pipes.
- These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
- Adjustable Hook Spanner wrenches are drop forged steel handles and have steel jaws.
- The pins fit into the holes or slots on the side of the flange or collar
- Made in the USA
includes
- 3/4 to 2", 1/8" Hook
- 1 1/4 to 3", 5/32" Hook
- 2 to 4 3/4", 3/16" Hook
- 4 1/2 to 6 1/4", 5/16" Hook
No. of Pieces | 4 |
Inch/Metric | Inch |
Weight | 3.65 LB |
EAN or UPC | 76799096296 |
-
Made in USA
