Skip to content Skip to navigation menu
YellocSTD_5-22

STD_5-22

Hose Service Plug
Item #112678584
  • Environmental Protection Plug
  • 5 mm to 22 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs
YellocSTD_5-22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Environmental Protection Plug
  • 5 mm to 22 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs

features

  • Solid service plug made of high quality oil resistant rubber
  • Can be used to retain oil or chemicals in a system for example while repairs are ongoing
  • Can be used to protect sensitive channels in a machine part during storage, preventing dust, moisture and contaminants from entering the sensitive components and cause damage and corrosion
  • Use to plug hoses or machine channels to avoid oils and chemicals from contaminating the environment and also to preserve costly oils and liquids inside systems during maintenance or repair
  • Use when cleaning, blasting or painting to prevent water, paint, dust and pollution from harming system and components
  • Highly recommended for branches like HVAC (VVS), marine, construction or hydraulic
Temp Range -25 °C to +90 °C
Material Oil Resistant Rubber
Diameter 5 mm to 22 mm
Weight 0.25 LB
EAN or UPC 7350050300012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison