- Environmental Protection Plug
- 13 mm to 42 mm Diameter
- Oil Resistant Rubber
- Tappered Plugs
features
- Solid service plug made of high quality oil resistant rubber
- Can be used to retain oil or chemicals in a system for example while repairs are ongoing
- Can be used to protect sensitive channels in a machine part during storage, preventing dust, moisture and contaminants from entering the sensitive components and cause damage and corrosion
- Use to plug hoses or machine channels to avoid oils and chemicals from contaminating the environment and also to preserve costly oils and liquids inside systems during maintenance or repair
- Use when cleaning, blasting or painting to prevent water, paint, dust and pollution from harming system and components
- Highly recommended for branches like HVAC (VVS), marine, construction or hydraulic
| Temp Range | -25 °C to +90 °C |
| Diameter | 13 mm to 42 mm |
| Material | Oil Resistant Rubber |
| Weight | 0.65 LB |
| EAN or UPC | 7350050300029 |

