- Duplex Set
- 0.9385" ID x 2.4409" OD x 5/8" Wide
- Extra Precision
- Universal Mounting
- 1,000 lb Preload
description
- Series L nonseparable angular contact bearings have cutaway shoulders on both the inner and outer rings. They can support very high thrust loads in one direction or combinations of radial and thrust loads, but not radial loading alone. They are designed to provide machine tool drive systems with extreme axial rigidity, low drag torque and minimal lateral runout.
applications
- NC machine tools
- Ball screw supports
- Tool frames
- Cross slides
- X-Y table positioners
- Transfer tables
caution
- Not recommended for new applications.
| No. in Set | Duplex Set |
| I.D. | 0.9385 in |
| Drag Torque of Preloaded Set | 2.8 lb/in |
| O.D. Type | Straight |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Ball Screw Support Bearing |
| Cage Material | Phenolic |
| Limiting Speed - Oil | 2400 rpm |
| Contact Angle | 65° |
| Fillet Radius | 0.04 in |
| Width of Set | 1 1/4 in |
| Dynamic Thrust Capacity | 3850 lb |
| No. of Balls | 21 |
| Material | Steel |
| Preload Amount | 1000 lbf |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Preload Level | Heavy |
| Axial Spring Constant | 6.6 lb/in |
| O.D. | 2.44094 in |
| Lubricant | Exxon Andok C |
| Ball Dia. | 1/4 in |
| Bore Type | Round Bore, Inch Type |
| Housing Shoulder Diameter | 2.13 in |
| Extended Thrust Dynamic Load Rating | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 697150090014 |

