- .94" Center Distance
- 15:1 Ratio
- Special Frame
- C-Face Quilled Input
- Left Output
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Frame | Special |
| Center Distance | 0.94 in |
| Worm Position | Top |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Installed Options | Low Horizontal Base |
| Input HP @ RPM | 0.06 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | N/A |
| Bolt Center | 2 3/4" x 2 3/4" |
| Input (Shaft or Bore) Size | 1/2 in |
| Use With | 309 |
| Box Width | 3 1/2 in |
| Washdown Duty | No |
| Family Name | F |
| Motor Application | General Purpose |
| Box Height | 3 19/32 in |
| Max. Overhung Load @ RPM | 25 lb/in @ 1150 rpm, 25 lb/in @ 1750 rpm |
| Bore Code | SP |
| Ratio | 15:1 |
| Max. Thrust Load @ RPM | 25 lb/in @ 1150 rpm, 25 lb/in @ 1750 rpm |
| Output Configuration | Left Output |
| Base to Centerline of Output Shaft | 1 9/16 in |
| Shaft Assembly Code | G |
| Frame Size | SP |
| Box Length | 4 1/32 in |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Torque Out @ 1750 rpm | 22 in lb |
| Max. Thrust Load @ 1150 rpm | 25 lb/in |
| Reduction Type | Single Reduction |
| Torque Out @ 1150 rpm | N/A |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Torque @ RPM | 22 in lb @ 1750 rpm |
| Lubrication | Mobil SHC634 Synthetic |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| Bolt Center Length x Bolt Center Width | 2 3/4 in x 4 3/4 in |
| Weight | 7.0 LB |

