- 3" White Food Hose
applications
- Plicord Wineline hose is a quality, nontoxic hose for handling wine, potable water and other nonoily liquid food products where the hose must meet FDA requirements. For discharge service and suction service up to 20" hg vacuum at ambient temperature.
| Hose OD | 4.094 in |
| Oil Resistance | N/A |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 3.55 lb |
| Hose Length | 50 ft |
| Color | White |
| Hose I.D. | 3 in |
| Pressure [Max] | 250 psi |
| Vacuum Hg | 20 in |
| Hose Application | Beverage, Food Transfer |
| Temperature Range [Max] | 220 °F |
| Weight | 3.56 LB |
| EAN or UPC | 37256217777 |

