- 1/2 Ton Nominal Capacity
- 1/3 Max Input Horsepower
- 12" Travel
- Upright
- Ball Screw Actuator w/ Threaded End on Lift Shaft
features
- Moves loads and applies force more efficiently than machine screw actuators
- Permits faster operation and longer life under load
- Requires less power by providing positive mechanical action
- Permits synchronization of multiple units
- Handles full load in tension and compression
- Lifetime warranty
| Input Shaft | 3/8 in |
| Lift Screw Size & Pitch | 5/8-.200 |
| Top Plate Bolt Hole Size | 9/32 in |
| HP [Max] | 1/3 hp |
| Top Plate Diameter | 2 1/4 in |
| Mounting Configuration | Upright |
| Base to Shaft Center | 1 in |
| Mounting Holes Length Center to Center | 3.25 in |
| Gear Ratio | 5:1 |
| Turns of Worm For 1" Raise | 25 |
| Input Shaft Length | 1 1/8 in |
| Top Plate Bolt Circle Diameter | 1 1/2 in |
| Travel | 12 in |
| Efficiency | 67 % |
| Lifting Shaft End Thread | 3/8-24 |
| Nominal Capacity | 0.5 tons |
| Closed Height | 5 in |
| Mounting Hole Size | 9/32 in |
| Mounting Holes Width Center to Center | N/A |
| Weight | 3.35 LB |
-
Drop Ship Only


