Skip to content Skip to navigation menu
Ball Screw Actuator

M98003-12

Ball Screw Actuator
Item #102020004
  • 3 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
Ball Screw Actuator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • 3 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft

features

  • Moves loads and applies force more efficiently than machine screw actuators
  • Permits faster operation and longer life under load
  • Requires less power by providing positive mechanical action
  • Permits synchronization of multiple units
  • Handles full load in tension and compression
  • Lifetime warranty
Input Shaft 1/2 in
Base to Shaft Center 1 3/4 in
Gear Ratio 6:1
Mounting Configuration Upright
Travel 12 in
Input Shaft Length 1 1/8 in
Turns of Worm For 1" Raise 14.5
Top Plate Diameter 4 1/4 in
Mounting Holes Length Center to Center 5.25 in
Closed Height 9 1/4 in
HP [Max] 2 hp
Efficiency 65.7 %
Lift Screw Size & Pitch 1 11/64-.413
Top Plate Bolt Circle Diameter 3 in
Mounting Holes Width Center to Center 3.375 in
Lifting Shaft End Thread 3/4-16
Mounting Hole Size 13/32 in
Nominal Capacity 3 tons
Top Plate Bolt Hole Size 13/32 in
Weight 23.4 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison