- 5 Ton Nominal Capacity
- 4 Max Input Horsepower
- 6" Travel
- Upright
- Ball Screw Actuator w/ Threaded End on Lift Shaft
features
- Requires less power by providing positive mechanical action
- Permits synchronization of multiple units
- Handles full load in tension and compression
- Lifetime warranty
- Permits faster operation and longer life under load
- Moves loads and applies force more efficiently than machine screw actuators
| Top Plate Diameter | 5 in |
| Top Plate Bolt Circle Diameter | 3 1/2 in |
| Gear Ratio | 6:1 |
| Turns of Worm For 1" Raise | 12.667 |
| Input Shaft | 3/4 in |
| Nominal Capacity | 5 tons |
| Travel | 6 in |
| Mounting Holes Width Center to Center | 6.5 in |
| Top Plate Bolt Hole Size | 11/16 in |
| HP [Max] | 4 hp |
| Lifting Shaft End Thread | 1-14 |
| Mounting Hole Size | 11/16 in |
| Base to Shaft Center | 2 1/4 in |
| Closed Height | 10 3/4 in |
| Mounting Holes Length Center to Center | 4.5 in |
| Efficiency | 69.8 % |
| Lift Screw Size & Pitch | 1 1/2-.474 |
| Input Shaft Length | 1 1/2 in |
| Mounting Configuration | Upright |
| Weight | 40.0 LB |
-
Drop Ship Only


