- Size 4
- Vertical, Single, Down Output Shaft w/Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
| Shaft Arrangement | #12 |
| Output Shaft Position | Down |
| Torque Out @ 1150 rpm | 295 in lb |
| Ratio | 1:1 |
| Input Configuration | Shaft Input |
| Input Shaft Position | Facing You |
| Relative Shaft Rotation | Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Gear Style | Spiral Bevel |
| Output Configuration | Single |
| Box Length | 8 9/16 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Bolt Hole Pattern | 4 7/8 in x 4 7/8 in |
| Input Relation to Base | Horizontal |
| Max. Overhung Load @ 1750 rpm | 233 lb/in |
| Box Width | 6 in |
| Unit Size | 4 |
| Washdown Duty | No |
| Box Height | 3 in |
| Bearing Type | Roller Bearing |
| Output Relation to Base | Vertical |
| Torque Out @ 1750 rpm | 260 in lb |
| Weight | 12.4 LB |
| EAN or UPC | 662288231554 |

