description
- These bearings were developed to minimize operating temperatures, noise and vibration in dynamometer applications. To achieve best results, the value of eccentricity marked on the inner ring face should be aligned 180° opposite the high point of eccentricity measured at the shaft journal.
features
- Special internal radial clearance
- High speed
- Lightweight
- Inner ring land-guided phenolic separators
- Special E grade balls
- ABEC 5 inner ring tolerance
- Inner ring eccentricity value marked on inner ring face at the location of maximum lateral runout
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Contact Angle | 15° |
| Capacity | Maximum Capacity |
| Cage Material | Phenolic |
| Rows of Balls | Single |
| Material | Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Precision Level | Medium Precision (ABEC 5) |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Bearing Type | Dynamometer |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Ball Material | Steel |
| Temperature Range [Max] | 225 °F |
| Weight | 0.0 LB |

