- Series HBT 2 Position RH (Std) Thrust Slide
- 7" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Port Location | Standard (Position 1) |
| Support Rod Diameter | 25 mm |
| Weight per Inch | 0.64 lb |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor Code | None |
| Bearing Type | Composite Bearing |
| Pressure [Max] | 150 psi |
| Intermediate Stroke | N/A |
| Slide Type | Thrust Slide |
| Stroke | 7 in |
| Temperature Range [Max] | 165 °F |
| Cylinder Type | ISO Pneumatic Cylinder |
| Cushions - Slide | Cushioned (Both Ends) |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Flow Controls | w/o Flow Controls |
| Positions | 2 Position |
| Series | HBT |
| Support Rod Material | Steel |
| Slide Configuration Option Code | C |
| Base Wt. | 14.35 lb |
| Slide Orientation | Right Hand (Standard) |
| Port Type | BSP |
| Port Size | 3/8 |
| Proximity Sensor | No Proximity Sensor |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Bumpers - Slide | No Bumpers |
| Cylinder Bore Size | 50 mm |
| Temperature Range [Min] | 0 °F |
| Weight | 18.83 LB |

