
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Spool Code | 7 |
Model No. | DG4S4-017B-B-60-LH |
AC/DC | AC |
Seal Material | Buna-N |
Coil Rating Code | B |
Mechanical Options Code | LH |
Electrical Options | None |
Valve Type | Standard-Duty |
Design No. | 60 |
Spool Spring Arrangement Code | B |
Cycle Rate [Max] | N/A |
Pressure [Max] | 3600 psi |
Flow Direction Code | 4 |
Electrical Options Code | None |
Coil Type | Flying Leads |
Overrides | No Overrides |
Electrical Connection | KU W/ Deutsch Connector |
Coil Type Code | None |
Tank Port Rating | 1000 |
Solenoid | Single |
Mechanical Options | Single Solenoid Reverse Assembly |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Pilot Valve Type | N/A |
Port T Pressure Rating | 1000 psi |
Response Type | Standard Response |
Rated Flow [Max] | 25 gal/min |
NFPA Size | D05 |
Surge Suppressor/Damper | None |
Indicator Lights | No |
Reducer Module | N/A |
Crossover | P to A or B, T & A or B Blocked |
Operation | Solenoid Operated |
Function | 2-Position Spring Centered, End to Center, Single End |
Center Position | P to A & B, T Blocked |
Pilot/Drain | None |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Weight | 10.0 LB |
