
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Temperature Range [Max] | 230 °F |
Housing Code | None |
NFPA Size | D08 |
Overrides | Plain Override Solenoid Ends |
Compatible Fluids | Petroleum Oil |
Port Restrictor Plugs | None |
Electrical Connector Code | None |
Voltage & Frequency | 24 VDC |
Pilot Valve Type Code | H |
Actuator Type | Solenoid |
EN Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Gauge Port | SAE-4 |
Rated Flow [Max] | 175 gal/min |
Seal Material | Buna-N |
Surge Suppressor/Damper Code | None |
Function | 3-Position Spring Centered |
Leakage | High Performance |
Electrical Connection | No Connector |
Manual Override | Plain Override |
Response Type Code | None |
Spool Spring Arrangement Code | C |
Pilot Pressure Code | None |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Performance | High Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mechanical Options Code | None |
Electrical Options | None |
Port Restrictor Plug Code | None |
Design No. | 10 |
Pilot Drain Code | T |
Solenoid Indicator Lights Code | None |
Gauge Ports Code | None |
Spool Indicator Switch Code | None |
Solenoid Energization Code | None |
Center Position | P Blocked, A & B to T |
Coil Type Code | U |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Watt Rating | 30 W |
Indicator Lights | No |
Coil Rating Code | H |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5V-8-H-6C-2-T-M-U-H-10 |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Solenoid | Double |
Spool Code | 6 |
Surge Suppressor/Damper | None |
Manual Override Option Code | None |
AC/DC | DC |
Reducer Module | No |
Response Type | Standard Response |
Tank Port Rating | 5000 |
No. of Stages | Two Stage |
Electrical Options Code | None |
Spool Control Modification Code | 2 |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Pressure Port Check Valve Pressure | N/A |
Pilot/Drain | External Pilot/Internal Drain |
Temperature Range [Min] | -40 °F |
Crossover | P Blocked, A or B to T |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Body Material | Ductile Iron |
Weight | 35.0 LB |
