- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Flow [Max] | 8 gal/min |
| Port Size | Cartridge Only |
| Seal Kit Buna | 565803 |
| Body Type | 1 |
| Pressure [Max] | 3046 psi |
| Cavity | C-10-2 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Seal Kit Viton | 566086 |
| Adjustment Type | Screw |
| Type | Pressure Relief Valve |
| Pressure Setting | 1023 psi |
| Temperature Range [Max] | 248 °F |
| Valve Material | Cartridge only |
| Leakage | 0.25 cc/min |
| Series | RV1-10 |
| Installation | Screw-in Cartridge |
| Operating Pressure [Max] | 3046 psi |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Manufacturer Part No. | RV1-10-S-0-18/11 |
| Model No. | RV1-10-S-0-18/11 |
| Cracking Pressure [Min] | 250 psi |
| No. of Valve Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Style | Poppet |
| No. of Housing Ports | 2 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Operating Pressure [Min] | 247 psi |
| Cracking Pressure [Max] | 1800 psi |
| Pilot Ratio | 100:1 |
| Weight | 0.48 LB |

