Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-138134

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101992795
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC
  • Five Pin Connector
  • 1/2 NPT Conduit Box, 1/2 NPT Thread Wiring Housing
  • Center Pos: APB
  • Crossover: APB
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Indicator Switch Code None
Port T Code 7
Coil Rating Code H
Manual Override Option Code None
Electrical Connection Five Pin Connector
Surge Suppressor/Damper None
Pressure [Max] 5075 psi
Solenoid Indicator Lights Code L
Voltage & Frequency 24 VDC
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
EN Code None
Function 2-Position Spring Offset, End to End
Design No. 60
Center Position All Ports Blocked
Port T Pressure Rating 3000 psi
Spool Shift Timing N/A
Spool Code 2
Solenoid Energization Code None
Crossover All Ports Blocked
NFPA Size D03
Port Restrictor Plugs None
Electrical Connector Code PA5
Actuator Type Solenoid
Cycle Rate [Max] N/A
Pilot/Drain None
Mechanical Options None
Rated Flow [Max] 21 gal/min
Function Code 2
Port Restrictor Plug Code None
Surge Suppressor/Damper Code None
Pressure Port Check Valve Pressure N/A
Overrides No Overrides
Housing Code W
Solenoid Code H
Seal Material Buna-N
Coil Type Code F
Pilot Valve Type N/A
Valve Type High-Performance
Solenoid Single
AC/DC DC
Spool Spring Arrangement Code AL
Operation Solenoid Operated
Response Type Standard Response
Indicator Lights Yes
Electrical Options None
Reducer Module N/A
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison