These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Indicator Lights
Yes
Valve Type
High-Performance
Port Restrictor Plugs
None
Manual Override Option Code
H
Overrides
No Overrides
Electrical Connection
Five Pin Connector
Port Restrictor Plug Code
None
Solenoid Code
B
Electrical Connector Code
PA5
Cycle Rate [Max]
N/A
Crossover
P Blocked, A or B to T
Electrical Options
None
Seal Material
Buna-N
Solenoid Indicator Lights Code
L
Coil Rating Code
B
Coil Type Code
F
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pressure [Max]
5075 psi
Spool Code
66
Actuator Type
Solenoid
Spool Spring Arrangement Code
C
AC/DC
AC
Function
3-Position Spring Centered
Reducer Module
N/A
Surge Suppressor/Damper Code
None
Solenoid
Double
Rated Flow [Max]
21 gal/min
Mechanical Options
None
Pilot Valve Type
N/A
Port T Code
6
NFPA Size
D03
Surge Suppressor/Damper
None
Spool Shift Timing
N/A
Spool Indicator Switch Code
None
Function Code
66
Voltage & Frequency
110/120 VAC – 50/60 Hz
Center Position
P Blocked, A & B to T
Port T Pressure Rating
3000 psi
Pressure Port Check Valve Pressure
N/A
Response Type
Standard Response
EN Code
None
Design No.
60
Housing Code
W
Solenoid Energization Code
None
Pilot/Drain
None
Operation
Solenoid Operated
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back