- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 3 |
| Port Size | Cartridge Only |
| Style | Spool |
| Valve Torque into Cavity | 47 to 54 Nm |
| Type | Pressure Reducing/Relieving Valve |
| Adjustment Type | Knob |
| Seal Material | Viton |
| Pilot Ratio | 100:1 |
| Cracking Pressure [Min] | 50 psi |
| Flow [Max] | 4 gal/min |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Series | PRV1-10 |
| Port Type | Cartridge Only |
| Cracking Pressure [Max] | 200 psi |
| Operating Pressure [Max] | 2300 psi |
| Model No. | PRV1-10V-K-0-2/ |
| Body Type | 2 |
| Pressure [Max] | 2300 psi |
| Operating Pressure [Min] | 51 psi |
| Valve Material | Cartridge only |
| Cavity | C-10-3 |
| Manufacturer Part No. | PRV1-10V-K-0-2/ |
| No. of Housing Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 565804 |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889599 |
| Leakage | 0.25 cc/min |
| Pressure Setting | 125 psi |
| Operation | Direct Acting |
| Weight | 0.54 LB |

