- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- These hoses can be used to convey hazardous chemicals, steam, hot liquids or other dangerous materials which can cause death, serious bodily injury including burns, pressure wounds or chemical exposure if released accidentally. They should, therefore, onl
| Actuator Type | Solenoid |
| Crossover | All Ports Open |
| Electrical Connection | KU W/ Deutsch Connector |
| Cycle Rate [Max] | N/A |
| Spool Code | 0 |
| Reducer Module | N/A |
| Coil Rating Code | B |
| Pilot Valve Type | N/A |
| Coil Type Code | None |
| Electrical Options | None |
| Overrides | No Overrides |
| Indicator Lights | No |
| Coil Type | Flying Leads |
| Function | 2-Position Spring Centered, End to Center, Single End |
| Solenoid | Single |
| Tank Port Rating | 1000 |
| Flow Direction Code | 4 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Surge Suppressor/Damper | None |
| Spool Spring Arrangement Code | B |
| Pilot/Drain | None |
| Operation | Solenoid Operated |
| Model No. | DG4S4W-010B-B-60-LH |
| Pressure Port Check Valve Pressure | N/A |
| Rated Flow [Max] | 25 gal/min |
| Port T Pressure Rating | 1000 psi |
| Center Position | All Ports Open |
| AC/DC | AC |
| Design No. | 60 |
| Response Type | Standard Response |
| Electrical Options Code | W |
| Mechanical Options | Single Solenoid Reverse Assembly |
| NFPA Size | D05 |
| Pressure [Max] | 3600 psi |
| Port Restrictor Plugs | None |
| Valve Type | Standard-Duty |
| Seal Material | Buna-N |
| Mechanical Options Code | LH |
| Weight | 10.0 LB |

