These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Code
6
Reducer Module
N/A
Port T Pressure Rating
3000 psi
Solenoid
Double
Housing Code
None
EN Code
None
AC/DC
AC
Center Position
P Blocked, A & B to T
Port T Code
6
Pressure [Max]
5075 psi
Cycle Rate [Max]
N/A
Surge Suppressor/Damper
None
Overrides
No Overrides
Seal Material
Buna-N
Mechanical Options
None
Crossover
P Blocked, A or B to T
Actuator Type
Solenoid
Rated Flow [Max]
21 gal/min
Spool Indicator Switch Code
None
Spool Shift Timing
N/A
NFPA Size
D03
Electrical Connector Code
None
Coil Type
DIN 43650
Pressure Port Check Valve Pressure
N/A
Surge Suppressor/Damper Code
None
Operation
Solenoid Operated
Coil Type Code
U
Valve Type
High-Performance
Function
3-Position Detented
Port Restrictor Plug Code
None
Solenoid Energization Code
None
Pilot Valve Type
N/A
Port Restrictor Plugs
None
Pilot/Drain
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Response Type
Standard Response
Manual Override Option Code
H
Coil Rating Code
B
Spool Spring Arrangement Code
N
Design No.
60
Solenoid Code
B
Function Code
6
Electrical Connection
DIN 43650
Electrical Options
None
Solenoid Indicator Lights Code
None
Indicator Lights
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back