Skip to content Skip to navigation menu
Vickers by Danfoss02-319342

02-319342

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102086978
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Top Exit Flying Leads
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
Vickers by Danfoss02-319342
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
Port T Code 7
Center Position All Ports Blocked
Cycle Rate [Max] N/A
Operation Solenoid Operated
Spool Shift Timing N/A
Manual Override Option Code None
Solenoid Code G
Rated Flow [Max] 21 gal/min
Indicator Lights No
Solenoid Indicator Lights Code None
Overrides No Overrides
Pilot/Drain None
Voltage & Frequency 12 VDC
Pressure Port Check Valve Pressure N/A
Electrical Options None
Solenoid Energization Code None
Pressure [Max] 5075 psi
Actuator Type Solenoid
Surge Suppressor/Damper Code None
Mechanical Options None
Solenoid Double
Coil Rating Code G
Electrical Connector Code None
Design No. 60
Spool Code 2
Coil Type Code KU
EN Code None
Function 3-Position Spring Centered
Spool Indicator Switch Code None
Port T Pressure Rating 3000 psi
Surge Suppressor/Damper None
Seal Material Buna-N
Reducer Module N/A
Port Restrictor Plug Code None
Pilot Valve Type N/A
Valve Type High-Performance
Response Type Standard Response
Housing Code None
Function Code 2
Coil Type Top Exit Flying Leads
Port Restrictor Plugs None
Spool Spring Arrangement Code C
AC/DC DC
NFPA Size D03
Crossover All Ports Blocked
Electrical Connection No Connector
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison