These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Manual Override Option Code
None
Solenoid Code
H
Electrical Connector Code
T
Spool Spring Arrangement Code
N
Spool Code
6
Surge Suppressor/Damper Code
None
Valve Type
High-Performance
Operation
Solenoid Operated
Solenoid Indicator Lights Code
L
Cycle Rate [Max]
N/A
Rated Flow [Max]
21 gal/min
Pressure Port Check Valve Pressure
N/A
Coil Rating Code
H
Pilot/Drain
None
Seal Material
Buna-N
EN Code
None
Reducer Module
N/A
Port T Code
7
Pilot Valve Type
N/A
Port Restrictor Plugs
None
Spool Indicator Switch Code
None
NFPA Size
D03
Pressure [Max]
5075 psi
Function Code
6
Spool Shift Timing
N/A
Electrical Options
None
Surge Suppressor/Damper
None
Coil Type Code
F
Mechanical Options
None
Port Restrictor Plug Code
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Design No.
60
Response Type
Standard Response
Solenoid
Double
Electrical Connection
Wired Terminal Block
Housing Code
W
Overrides
No Overrides
Port T Pressure Rating
3000 psi
Voltage & Frequency
24 VDC
Center Position
P Blocked, A & B to T
AC/DC
DC
Solenoid Energization Code
None
Function
3-Position Detented
Crossover
P Blocked, A or B to T
Indicator Lights
Yes
Actuator Type
Solenoid
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back