- D05 Double Solenoid Operated Valve
- 24 VDC
- Lead Wires
- Connector Fitted
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot/Drain | None |
| Surge Suppressor/Damper | None |
| Rated Flow [Max] | 25 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Crossover | All Ports Blocked |
| Valve Type | Standard-Duty |
| Spool Code | 2 |
| Pressure [Max] | 3600 psi |
| Function | 3-Position Spring Centered |
| Center Position | All Ports Blocked |
| AC/DC | DC |
| Seal Material | Buna-N |
| Reducer Module | N/A |
| Indicator Lights | No |
| Response Type | Standard Response |
| Spool Spring Arrangement Code | C |
| Actuator Type | Solenoid |
| Mechanical Options | None |
| Electrical Options | None |
| Solenoid | Double |
| Electrical Connection | Lead Wires |
| Coil Rating Code | H |
| Pilot Valve Type | N/A |
| Design No. | 60 |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D05 |
| Overrides | No Overrides |
| Coil Type | Connector Fitted |
| Cycle Rate [Max] | N/A |
| Port Restrictor Plugs | None |
| Electrical Options Code | None |
| Flow Direction Code | 4 |
| Operation | Solenoid Operated |
| Mechanical Options Code | None |
| Port T Pressure Rating | 1000 psi |
| Coil Type Code | U1 |
| Weight | 10.0 LB |

