- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Electrical Connection | KU W/ Deutsch Connector |
| Surge Suppressor/Damper | None |
| Spool Spring Arrangement Code | B |
| Reducer Module | N/A |
| Solenoid | Single |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Response Type | Standard Response |
| Flow Direction Code | 4 |
| Pressure Port Check Valve Pressure | N/A |
| Center Position | All Ports Open |
| Port T Pressure Rating | 1000 psi |
| Overrides | No Overrides |
| Design No. | 60 |
| Mechanical Options Code | LH |
| Mechanical Options | Single Solenoid Reverse Assembly |
| AC/DC | AC |
| Crossover | All Ports Open |
| NFPA Size | D05 |
| Pilot Valve Type | N/A |
| Electrical Options Code | None |
| Port Restrictor Plugs | None |
| Coil Type | Flying Leads |
| Electrical Options | None |
| Cycle Rate [Max] | N/A |
| Coil Type Code | None |
| Seal Material | Buna-N |
| Pilot/Drain | None |
| Operation | Solenoid Operated |
| Pressure [Max] | 3600 psi |
| Actuator Type | Solenoid |
| Indicator Lights | No |
| Tank Port Rating | 1000 |
| Model No. | DG4S4-010B-B-60-LH |
| Valve Type | Standard-Duty |
| Function | 2-Position Spring Centered, End to Center, Single End |
| Coil Rating Code | B |
| Rated Flow [Max] | 25 gal/min |
| Spool Code | 0 |
| Weight | 10.0 LB |

