- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End To Center Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Leakage | Standard Performance |
| Flow Direction Code | 4 |
| Temperature Range [Min] | 68 °F |
| AC/DC | AC |
| Port T Pressure Rating | 1000 psi |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Cycle Rate [Max] | N/A |
| Port Restrictor Plugs | None |
| Manual Override | Plain Override |
| Coil Type Code | None |
| Body Material | Gray Iron |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Spool Code | 3 |
| Coil Rating Code | B |
| Overrides | No Overrides |
| Coil Type | Flying Leads |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Design No. | 60 |
| Electrical Connection | Lead Wires w/o Terminal Box |
| Operation | Solenoid Operated |
| Indicator Lights | No |
| Pressure Port Check Valve Pressure | N/A |
| Mounting | Subplate/Manifold Mount |
| Surge Suppressor/Damper | None |
| Rated Flow [Max] | 24 gal/min |
| Pressure [Max] | 9500 psi |
| Spool Spring Arrangement Code | B |
| Mechanical Options Code | LH |
| No. of Stages | Single Stage |
| Electrical Options Code | None |
| Solenoid | Single |
| Seal Material | Buna-N |
| Response Type | Standard Response |
| Model No. | DG4S4-013B-B-60-LH |
| Function | 2-Position Spring Centered, End To Center |
| Fluid Cleanliness | 19/17/14 micron |
| Tank Port Rating | 1000 |
| Reducer Module | N/A |
| Pilot Valve Type | N/A |
| Electrical Options | None |
| Actuation Identification | Solenoid B |
| Response Time | 20 to 40 ms |
| Valve Type | Standard-Duty |
| Pilot/Drain | None |
| Actuator Type | Solenoid |
| Performance | Standard Performance |
| Center Position | P & B Blocked, A to T |
| NFPA Size | D05 |
| Temperature Range [Max] | 122 °F |
| Compatible Fluids | Petroleum Oil |
| Weight | 10.0 LB |

