- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 0.86 in 13T Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Shaft Length | 33 mm |
| Origin | Axial Piston Pumps |
| Paint | Standard Blue Paint |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Operating Pressure [Max] | 5000 psi |
| Port Location | Side Port |
| Manufacturer Part No. | PVM045ER07CS02AAC07110000A0A |
| HP @ 1,800 rpm [Max] | 55 hp |
| Series | PVM045 |
| Spline Description | 16/32 |
| Bolt Circle Dia. | 5 3/4 in |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Type | 13 Tooth Splined |
| Key | N/A |
| Displacement (in³/rev) | 2.75 |
| Rotation | Right Hand (CW) |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Shaft Details | 13T-16/32 |
| Mounting Flange | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pump Type | Open Circuit Axial |
| Shaft Dia. | 0.86 in |
| Pressure Compensator Setting | 70 Bar |
| Flow Compensator Setting | 11 Bar |
| Model No. | PVM045ER07CS02AAC07110000A0A |
| Valve Plate | Electric Motor Speeds |
| Pilot Diameter | 4 in |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Shaft Description | SAE B |
| RPM [Max] | 1800 rpm |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Port Type | Flange Ports |
| Weight | 52.0 LB |

