- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Actuator Type | Solenoid |
| Coil Rating Code | None |
| Flow Direction Code | 4 |
| AC/DC | AC |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Overrides | No Overrides |
| Reducer Module | N/A |
| Function | 3-Position Spring Centered |
| Tank Port Rating | 1000 |
| Valve Type | Standard-Duty |
| Electrical Connection | Ground Terminal |
| Coil Type | No Coil |
| Design No. | 50 |
| Spool Code | 6 |
| Mechanical Options Code | None |
| NFPA Size | D05 |
| Center Position | P Blocked, A & B to T |
| Electrical Options Code | None |
| Seal Material | Buna-N |
| Electrical Options | None |
| Indicator Lights | No |
| Pilot/Drain | None |
| Mechanical Options | None |
| Voltage & Frequency | 460 VAC - 60 Hz |
| Solenoid | Double |
| Model No. | DG4S4-016C-460AC-60-50 |
| Cycle Rate [Max] | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Operation | Solenoid Operated |
| Rated Flow [Max] | 20 gal/min |
| Response Type | Standard Response |
| Spool Spring Arrangement Code | C |
| Pressure [Max] | 3000 psi |
| Solenoid Air Gap Code | None |
| Crossover | P Blocked, A or B to T |
| Port T Pressure Rating | 1000 psi |
| Pilot Valve Type | N/A |
| Weight | 10.0 LB |

