- D05 Double Solenoid Operated Valve
- 12 VDC
- Ground Terminal
- No Coil
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coil Type | No Coil |
| Function | 3-Position Spring Centered |
| Actuator Type | Solenoid |
| Port Restrictor Plugs | None |
| Reducer Module | N/A |
| Electrical Options Code | None |
| Coil Rating Code | None |
| Electrical Connection | Ground Terminal |
| Pressure [Max] | 3000 psi |
| Electrical Options | None |
| Overrides | No Overrides |
| Mechanical Options Code | None |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Mechanical Options | None |
| Pilot Valve Type | N/A |
| Crossover | P Blocked, A or B to T |
| Solenoid Air Gap Code | None |
| Pilot/Drain | None |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper | None |
| Port T Pressure Rating | 1000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Cycle Rate [Max] | N/A |
| Indicator Lights | No |
| Rated Flow [Max] | 20 gal/min |
| Operation | Solenoid Operated |
| NFPA Size | D05 |
| Spool Code | 6 |
| Center Position | P Blocked, A & B to T |
| Flow Direction Code | 4 |
| Design No. | 50 |
| Voltage & Frequency | 12 VDC |
| Solenoid | Double |
| AC/DC | DC |
| Seal Material | Buna-N |
| Weight | 10.0 LB |

